Shop All Trailer Tires
Rubbermaster
ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire
Mfr # 470205
Zoro # G010992170
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size ST205/75R14
- Section Width 7.99"
- Wheel Rim Material Rubber
- Wheel Color Black
- DOT Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470205
- Zoro # G010992170
- UPC # 671878069057
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | ST205/75R14 |
Section Width | 7.99" |
Overall Diameter | 26.14" |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
Wheel Color | Black |
DOT Approved | Yes |
Load Rating | M / 81 MPH |
Pressure (PSI) | 50 |
Color | Black |
Load/Speed Index | M / 81 MPH |
Pressure | 50 psi |
Standards | DOT |
Material | Rubber |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRW1, Nitrile Rubber (9876)
- ILC Replacement for Storz N1009 replacement light bulb lamp (N1009 STORZ)
- RUBBERMASTER 20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire (450363)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER 13x6.50-6 Turf 4 Ply Tubeless Low Speed Tire (450155)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- RUBBERMASTER 20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire (450366)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- KENDA St225/75D15 D/6H Spk Galv, #3S880 (3S880)
- Rubbermaster Automotive Tire & Wheel