Shop All Trailer Tires
Rubbermaster
ST185/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire
Mfr # 470185
Zoro # G410992350
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 24.64"
- Section Width 7.24"
- Pressure (PSI) 50
- Wheel Rim Material Rubber
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470185
- Zoro # G410992350
- UPC # 671878069149
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 24.64" |
Section Width | 7.24" |
Tire Size | ST185/80R13 |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
Wheel Color | Black |
Load Rating | M / 81 MPH |
DOT Approved | Yes |
Load/Speed Index | M / 81 MPH |
Pressure | 50 psi |
Material | Rubber |
Standards | DOT |
Color | Black |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-8 X 1.8 (634-0190A)
- FOUR SEASONS Freightliner 93-73 (36646)
- FRABILL Aqua-Life Aerator Dual Output 110V Greater Than 25 Gallons (14211)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump WAL-PPN18 (WAL-PPN18)
- RUBBERMASTER 20x10.00-8 Turf 4 Ply Tubeless Low Speed Tire (450364)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 16.5x6.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488992)
- RUBBERMASTER 4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire (550075)
- KENDA St185/80R13 C/5H Am03 Gray, #35511 (35511)
- Rubbermaster Automotive Tire & Wheel