Shop All Trailer Tires
Rubbermaster
ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire
Mfr # 470175
Zoro # G510992175
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating M / 81 MPH
- Wheel Color Black
- Pressure (PSI) 50
- Wheel Rim Material Rubber
- Overall Diameter 24.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470175
- Zoro # G510992175
- UPC # 671878069002
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 24.02" |
Section Width | 6.97" |
Tire Size | ST175/80R13 |
Tread Depth (32nds) | 10 in |
Details
Load Rating | M / 81 MPH |
Wheel Color | Black |
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Color | Black |
Standards | DOT |
Material | Rubber |
Load/Speed Index | M / 81 MPH |
Pressure | 50 psi |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Boat Hook Three Sided Bristle Brush - Medium Bristle (491080-1)
- TIE DOWN MARINE Ladder-Dock 4Step Galv, #28274 (28274)
- MTD Starter Hsg Asm (753-06842)
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- RUBBERMASTER ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470230)
- RUBBERMASTER 20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire (450366)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- RUBBERMASTER 20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire (450363)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- HI-RUN Tires and Wheels, 1,710 lb, Lawn Mower (ASB1225)
- Rubbermaster Automotive Tire & Wheel