Shop All Tire Tubes
Rubbermaster Plus
GR/KR16 Radial Passenger Tube With TR13 Valve
Mfr # 60144
Zoro # G110992247
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size GR/KR16
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster Plus
- MFR # 60144
- Zoro # G110992247
- UPC # 671878081707
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | GR/KR16 |
Details
Color | Black |
Material | Rubber |
Description
RubberMaster Passenger Inner Tubes are built tough to hold up to the demands of standard passenger vehicles, including economy cars, small sedans, and some smaller trailers.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch Asy-Ignition, Sw6958 (SW6958)
- DORMAN Cam Phaser, 917-250Xd (917-250XD)
- JONESCO Fender for Single Axle Single Tire applications. Flat Top Fender Suits Rim Size 13"-15" PR (JX06F)
- SEACHOICE Stainless Steel Cotter Ring Kit - 66 Piece (59437)
- RUBBERMASTER PLUS 2.80/2.50-4 Bias Industrial Tube With TR87 Valve (250060)
- RUBBERMASTER PLUS 15x600-6 NHS Bias Industrial Tube With TR13 Valve (250150)
- RUBBERMASTER PLUS 16.9/18.4R30, 520/70R30 Radial Tractor Tube With TR218A Valve (322140)
- RUBBERMASTER PLUS GR13/14/15 Radial Passenger Tube With TR13 Valve (60032)
- RUBBERMASTER PLUS 825R20 Radial Truck Tube With TR77A Valve (120630)
- RUBBERMASTER PLUS 400/500-15/16 Bias Implement Tube With TR15 Valve (281139)
- RUBBERMASTER PLUS 11L-14 Bias Implement Tube With TR13 Valve (281095)
- Rubbermaster Plus Automotive Tire & Wheel