Shop All Tire Tubes
Rubbermaster
Plus FR13/14 Radial Passenger Inner Tube with TR13 Valve Stem
Mfr # 60035
Zoro # G010473228
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 1.56 lb
- Material Rubber
- Size FR13/14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 60035
- Zoro # G010473228
- UPC # 671878050550
- Country of Origin Korea, Republic of
- Category Tire Tubes
Dimensions
Size | FR13/14 |
Details
Color | Black |
Weight | 1.56 lb |
Material | Rubber |
Description
The RubberMaster Plus FR13/14 Radial Specialty Inner Tube with a TR13 Valve Stem delivers exceptional durability and performance for your specialty tires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1835 (DST1835)
- MAIN FILTER HYDAC/HYCON 0095MA03BN Replacement/Interchange Spin-On Filter (MF0058053)
- CRAFTSMAN 6V/12V, Battery Charger, 100A Engine Start, 30A Boost, 6<>2A Charge. (CMXCESM253)
- RULE Pump, 3/4 MNPT Tapered, 2.1A (401FC)
- RUBBERMASTER Plus KR14/15 Radial Passenger Inner Tube with TR13 Valve Stem (60110)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With JS87P Valve (250075)
- RUBBERMASTER 4.10/3.50-6 Bias Industrial Tube With TR13 Valve (250130)
- RUBBERMASTER 13x5.00-6 Bias Industrial Tube With TR87 Valve (250140)
- RUBBERMASTER 2.80/2.50-4 Bias Industrial Tube With JS87P Valve (250065)
- SLIME Air Needles, 2 Pc. (23032)
- Rubbermaster Tire Tubes