Shop All Tire Tubes
Rubbermaster Plus
8.3/9.5-22 Bias Tractor Tube With TR218A Valve
Mfr # 312035
Zoro # G410992190
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Size 8.3/9.5-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster Plus
- MFR # 312035
- Zoro # G410992190
- UPC # 671878061303
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 8.3/9.5-22 |
Details
Material | Rubber |
Color | Black |
Description
RubberMaster Agriculture Inner Tubes are built tough to withstand rugged terrain and the rigors of farm and construction applications, for longer service life that minimizes downtime and maximizes productivity. Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DUNNAGE International Dunnage Air Inflator Tip (Air-Inflator-Tip)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- VELVAC R.Head, Class A, R, Vmx, H/M, Na, Ch (714942)
- SATCO 25W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4615)
- RUBBERMASTER PLUS 16.9/18.4-28 Bias Tractor Tube With TR218A Valve (312135)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- RUBBERMASTER PLUS 900R20 Radial Truck Tube With TR175A Valve (120640)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- RUBBERMASTER PLUS 14L-16.1 NHS Bias Tractor Tube With TR218A Valve (312015)
- RUBBERMASTER PLUS 12.5L-15/16 NHS Bias Implement Tube With TR15CW Valve (281137)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- Rubbermaster Plus Tire Tubes