Shop All Tire Tubes
Rubbermaster Plus
480/400-8 Bias Industrial Tube With TR87 Valve
Mfr # 250260
Zoro # G610992204
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 480"/400-8"
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster Plus
- MFR # 250260
- Zoro # G610992204
- UPC # 671878057009
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 480"/400-8" |
Details
Color | Black |
Material | Rubber |
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Rolling Creeper Work Seat (RCWST)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5088)
- COASTAL Coastal 12217 Gear Oil Clear Amber, Petrol, Clear Amber, 35 gal Pail (12217)
- DORMAN Engine Coolant Recovery Tank Cap, 54208 (54208)
- RUBBERMASTER PLUS 825R20 Radial Truck Tube With TR77A Valve (120630)
- RUBBERMASTER PLUS 23x8.50/9.50/10.50-12 Bias Industrial Tube With TR13 Valve (250765)
- RUBBERMASTER PLUS 2.80/2.50-4 Bias Industrial Tube With TR87 Valve (250060)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- RUBBERMASTER PLUS 4.10/3.50-4 Bias Industrial Tube With TR13 Valve (250080)
- VACULA Extension Tube For 72-020-8063/8"064, 4" (11-208-3215)
- Rubbermaster Plus Tire Tubes