Shop All Tire Tubes
Rubbermaster Plus
15x600-6 NHS Bias Industrial Tube With TR13 Valve
Mfr # 250150
Zoro # G310992481
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15x600-6 NHS
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster Plus
- MFR # 250150
- Zoro # G310992481
- UPC # 671878056705
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 15x600-6 NHS |
Details
Color | Black |
Material | Rubber |
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing Race, 382A (382A)
- GROCO 1-1/2" NPT x 1-3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1500)
- A & I PRODUCTS CabCAM Video System, Wireless (Includes 7" Monitor and 2 Cameras) 12" x8" x6" (A-WL56M2C)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-13/32 in. (PA2070)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- RUBBERMASTER PLUS 400/500-15/16 Bias Implement Tube With TR15 Valve (281139)
- RUBBERMASTER PLUS 825R15 Radial Low Platform Trailer Tube With TR77A Valve (140810)
- RUBBERMASTER PLUS 11.2/12.4R28, 320/360/70R28 Radial Tractor Tube With TR218A Valve (322110)
- RUBBERMASTER PLUS 32x12-15 NHS Bias Industrial Tube With TR75A Valve (251530)
- RUBBERMASTER PLUS 10R6.5 Radial Flaps With On Center Valve Hole Placement (413030)
- HALTEC Hug A Lug, for 1-1/16" Nuts (H-190)
- Rubbermaster Plus Automotive Tire & Wheel