Shop All Tire Tubes
Rubbermaster Plus
15R10 Radial Flaps With On Center Valve Hole Placement
Mfr # 413110
Zoro # G310992238
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 15R10 CENTER
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster Plus
- MFR # 413110
- Zoro # G310992238
- UPC # 671878066353
- Country of Origin China
- Category Tire Tubes
Dimensions
Thread Size | 15R10 CENTER |
Details
Color | Black |
Material | Rubber |
Description
RubberMaster Flaps are built tough to provide your inner tubes with protection from wear, heat, and sharp surfaces for longer service life.
- •Premium Rubber Construction: RubberMaster Flaps are made from the finest, top-grade, heavy-duty butyl rubber to be high-performing and air-tight, with unparalleled wear-resistance.
- •Bias or Radial, Huge Range of Radial Sizes: to ensure you get the perfect fit for your equipment’s inner tubes.
- •Assured Quality: Each flap is meticulously tested at the factory to guarantee it’s free of defects to promote a long service life, while ensuring strength, durability, and resistance to cracking and cuts.
- •Warranty Coverage: The Ultimate Advantage Warranty provides peace of mind for one full year, covering you against manufacturing defects, as well as against damage incurred during regular road or field use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rectangular Utility Lamp, Clear (60301)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 210945 (210945)
- AP PRODUCTS AP Products 018-088-BB Single Bulb Seal with Slide-On Clip - 1" x 3/4" x 28', Black (018-088-BB)
- ROD SAVER Ws25 Replacement Winch Strap 25' (WS25)
- RUBBERMASTER PLUS 700/750-16 Bias Implement Tube With TR15 Valve (281150)
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- RUBBERMASTER PLUS 16.9/18.4R34, 520/70R34 Radial Tractor Tube With TR218A Valve (322200)
- RUBBERMASTER PLUS 16.9/18.4-28 Bias Tractor Tube With TR218A Valve (312135)
- RUBBERMASTER PLUS 15x600-6 NHS Bias Industrial Tube With TR13 Valve (250150)
- RUBBERMASTER PLUS 14L-16.1 NHS Bias Tractor Tube With TR218A Valve (312015)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- Rubbermaster Plus Tire Tubes