Shop All Tire Tubes
Rubbermaster Plus
11.2/12.4R28, 320/360/70R28 Radial Tractor Tube With TR218A Valve
Mfr # 322110
Zoro # G110992179
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Size 11.2/12.4R28, 320/360/70R28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster Plus
- MFR # 322110
- Zoro # G110992179
- UPC # 671878063406
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 11.2/12.4R28, 320/360/70R28 |
Details
Material | Rubber |
Color | Black |
Description
RubberMaster Agriculture Inner Tubes are built tough to withstand rugged terrain and the rigors of farm and construction applications, for longer service life that minimizes downtime and maximizes productivity. Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- WESTWARD 4 Way Battery Post and Terminal Cleaner (1EFY3)
- BALDWIN FILTERS Air Filter, 4-15/32 x 3-3/32 in. (PA4902)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- RUBBERMASTER PLUS 11L-14 Bias Implement Tube With TR13 Valve (281095)
- RUBBERMASTER PLUS 8.3/9.5-16 Bias Tractor Tube With TR218A Valve (310140)
- RUBBERMASTER PLUS 600/690-9 Bias Industrial Tube With JS2 Valve (250380)
- RUBBERMASTER PLUS 13.50/16.5L-16.1 Bias Tractor Tube With TR218A Valve (312020)
- RUBBERMASTER PLUS 15x600-6 NHS Bias Industrial Tube With TR13 Valve (250150)
- RUBBERMASTER PLUS 14L-16.1 NHS Bias Tractor Tube With TR218A Valve (312015)
- RUBBERMASTER PLUS 7.5/8.3/9.5R24 Radial Tractor Tube With TR218A Valve (322050)
- Rubbermaster Plus Tire Tubes