Shop All Tire Tubes
Rubbermaster Plus
11.2/12.4R24, 320/360/70R24 Radial Tractor Tube With TR218A Valve
Mfr # 322060
Zoro # G910992515
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11.2/12.4R24, 320/360/70R24
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster Plus
- MFR # 322060
- Zoro # G910992515
- UPC # 671878063000
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 11.2/12.4R24, 320/360/70R24 |
Details
Material | Rubber |
Color | Black |
Description
RubberMaster Agriculture Inner Tubes are built tough to withstand rugged terrain and the rigors of farm and construction applications, for longer service life that minimizes downtime and maximizes productivity. Available in radial or bias. Quality valve stem included. Individually wrapped.
- •Premium Rubber Construction: RubberMaster Agriculture Inner Tubes are made from the finest, top-grade, heavy-duty butyl rubber to be high-performing and air-tight, with unparalleled leak prevention and wear-resistance.
- •Wide Size Range: To ensure you get the perfect fit for your equipment.
- •Assured Quality: Each tube is meticulously tested at the factory to guarantee it’s free of defects to promote a long service life, while ensuring strength, durability, and resistance to cracking and cuts.
- •Warranty Coverage: The Ultimate Advantage Warranty provides peace of mind for one full year, covering you against manufacturing defects, as well as against damage incurred during regular road or field use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Hydraulic Filter, BT365-10 (BT365-10)
- BISSELL Vac Filter Style16 (32R9)
- FIRESTONE Air Spring, Suspension, Sleeve Style (W023587206)
- CTA MFG 6pc Oil Filter Wrench Kit w Stand (CTA4326)
- RUBBERMASTER PLUS 7.5/9.5L-14/15 Bias Implement Tube With TR13 Valve (281035)
- RUBBERMASTER PLUS 8.3/9.5-16 Bias Tractor Tube With TR218A Valve (310140)
- RUBBERMASTER PLUS 16.9/18.4R30, 520/70R30 Radial Tractor Tube With TR218A Valve (322140)
- RUBBERMASTER PLUS 825R15 Radial Low Platform Trailer Tube With TR77A Valve (140810)
- RUBBERMASTER PLUS 13.6/14.9-24 Bias Tractor Tube With TR218A Valve (312065)
- RUBBERMASTER PLUS ER12/13 Radial Passenger Tube With TR13 Valve (60007)
- HALTEC Hub Cover, for Alcoa 16" Wheels (1612)
- Rubbermaster Plus Tire Tubes