Shop All Trailer Tires
Rubbermaster
G78-14 ST215/75D14 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489228
Zoro # G310992450
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT Approved Yes
- Overall Diameter 27.48"
- Pressure (PSI) 50
- Wheel Color Black
- Wheel Rim Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489228
- Zoro # G310992450
- UPC # 671878070350
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Overall Diameter | 27.48" |
Section Width | 8.35" |
Tire Size | G78-14 (ST215/75D14) |
Tread Depth (32nds) | 9 in |
Details
DOT Approved | Yes |
Pressure (PSI) | 50 |
Wheel Color | Black |
Wheel Rim Material | Rubber |
Pressure | 50 psi |
Color | Black |
Material | Rubber |
Standards | DOT |
Description
Choosing RubberMaster High Speed Trailer Bias Ply Tires, model S258, for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Kit, Repl., Water Probe-1000Fg (RK21069)
- KEN-TOOL Tire Inflation Cage, 5-Bar (36005)
- GEARWRENCH 12 Blade Feeler Gauge Set & 6 Wire Spark Plug Gap (164)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PYNCBPC13)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER 20x10.00-8 Turf 4 Ply Tubeless Low Speed Tire (450364)
- RUBBERMASTER ST205/75R14 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470210)
- RUBBERMASTER 20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire (450366)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353 480-12 4 Hole 6 Ply, Wht w Strip (30631)
- Rubbermaster Automotive Tire & Wheel