Shop All Trailer Tires
Rubbermaster
F78-15 ST205/75D15 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489291
Zoro # G010992521
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 50
- Overall Diameter 27.13"
- Load Rating 101/97J
- DOT Approved Yes
- Section Width 7.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489291
- Zoro # G010992521
- UPC # 671878070404
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 27.13" |
Section Width | 7.87" |
Tire Size | F78-15 (ST205/75D15) |
Tread Depth (32nds) | 11 in |
Details
Pressure (PSI) | 50 |
Load Rating | 101/97J |
DOT Approved | Yes |
Wheel Color | Black |
Wheel Rim Material | Rubber |
Color | Black |
Standards | DOT |
Material | Rubber |
Load/Speed Index | 101/97J |
Pressure | 50 psi |
Description
Choosing RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- VALTERRA Valterra T1001VPM Bladex Waste Valve with Metal Handle - 1-1/2" (T1001VPM)
- ASTRO PNEUMATIC Brake Caliper Spreader Press, 78610 (AST78610)
- RUBBERMASTER ST205/75R14 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470210)
- RUBBERMASTER 6.50-10 Industrial Lug 10 Ply Tube Type Forklift Tire W/ Flap (579602)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- RUBBERMASTER 4.80/4.00-8 Stud 4 Ply Tubeless Low Speed Tire (450273)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- Rubbermaster Trailer Tires