Shop All Trailer Tires
Rubbermaster
F78-14 ST205/75D14 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489222
Zoro # G710992524
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 26.14"
- Pressure (PSI) 50
- Load Rating 100/96J
- Wheel Rim Material Rubber
- Tire Size F78-14 (ST205/75D14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489222
- Zoro # G710992524
- UPC # 671878070305
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 26.14" |
Tire Size | F78-14 (ST205/75D14) |
Section Width | 7.99" |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 50 |
Load Rating | 100/96J |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Wheel Color | Black |
Load/Speed Index | 100/96J |
Standards | DOT |
Color | Black |
Material | Rubber |
Pressure | 50 psi |
Description
Choosing RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 1/2" (ACR064) (ACR-064)
- STENS Scraper Bar For Ariens St832 And St1032 Snowblower 02437300 (780-017)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, SSE, ULTRA-LITE (4327)
- AUTOTEX Wiper Blade, Universal, Size 24 In (M6-24)
- RUBBERMASTER 18.5x8.50-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489000)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER 18x8.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450325)
- RUBBERMASTER 4.80-12 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489142)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S440)
- Rubbermaster Trailer Tires