Shop All Trailer Tires
Rubbermaster
C78-13 ST185/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489206
Zoro # G910992546
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Width 7.24"
- Pressure (PSI) 50
- Overall Diameter 24.65"
- Wheel Rim Material Rubber
- DOT Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489206
- Zoro # G910992546
- UPC # 671878070251
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 7.24" |
Overall Diameter | 24.65" |
Tire Size | C78-13 (ST185/80D13) |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Load Rating | 94/89J |
Wheel Color | Black |
Load/Speed Index | 94/89J |
Color | Black |
Material | Rubber |
Standards | DOT |
Pressure | 50 psi |
Description
Choosing RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HONDA 31200-ZF5-L32 STARTER (31200-ZF5-L32 STARTER)
- BUYERS PRODUCTS 18x18x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732500)
- WEATHER GUARD RATCHET STRAP SET WITH MOUNTING BRACKETS FOR USE WITH STEEL TRUCK RACKS. (1057-52-01)
- MTD Wheel Compl 14 X 4 (934-04233)
- RUBBERMASTER 16.5x6.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488992)
- RUBBERMASTER 4.80/4.00-8 Stud 4 Ply Tubeless Low Speed Tire (450273)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470175)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 10 Ply Tubeless High Speed Trailer Tire (489102)
- HI-RUN Trailer Tire Wheel Assembly, 13x4.5 5-4.5 (ASR1200)
- Rubbermaster Trailer Tires