Shop All Trailer Tires
Rubbermaster
A78-13 ST165/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489200
Zoro # G110992353
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 88/83J
- Pressure (PSI) 50
- Wheel Rim Material Rubber
- Section Width 6.61"
- DOT Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489200
- Zoro # G110992353
- UPC # 671878070152
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 6.61" |
Overall Diameter | 24.02" |
Tire Size | A78-13 (ST165/80D13) |
Tread Depth (32nds) | 10 in |
Details
Load Rating | 88/83J |
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Wheel Color | Black |
Material | Rubber |
Standards | DOT |
Color | Black |
Pressure | 50 psi |
Load/Speed Index | 88/83J |
Description
Choosing RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- MEGUIARS AUTOMOTIVE Show Car Glaze - 16 oz. (M0716)
- AUTO VENTSHADE 09-14 F150 AEROSKIN HOODPROTECTOR-CHROME (622001)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- RUBBERMASTER 15x6.00-6 Turf 4 Ply Tubeless Low Speed Tire (450170)
- RUBBERMASTER 13x6.50-6 Rib 4 Ply Tubeless Low Speed Tire (450154)
- RUBBERMASTER 4.80/4.00-8 Rib 4 Ply Tubeless Low Speed Tire (450240)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- RUBBERMASTER 5.70-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488952)
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- Rubbermaster Automotive Tire & Wheel