Shop All Tire Tubes
Rubbermaster
8.00-6/7 Bias Industrial Tube With TR87 Valve
Mfr # 250170
Zoro # G410992251
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Size 8.00"-6/7"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 250170
- Zoro # G410992251
- UPC # 671878056804
- Country of Origin Indonesia
- Category Tire Tubes
Dimensions
Size | 8.00"-6/7" |
Details
Material | Rubber |
Color | Black |
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 2-Cycle Synthetic Engine Oil, 2.6 Oz.. (MAG63119)
- AGS Splice-Lok Viton Seal, 5/16", 2 pcs (AC1-03) (AC-1-03)
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- SLIP-N-GRIP Slip-N-Grip Steering Wheel Cover, PK500 (FB-P9944-62)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- RUBBERMASTER 4.10/3.50-6 Bias Industrial Tube With TR13 Valve (250130)
- RUBBERMASTER Plus FR13/14 Radial Passenger Inner Tube with TR13 Valve Stem (60035)
- RUBBERMASTER Plus KR14/15 Radial Passenger Inner Tube with TR13 Valve Stem (60110)
- RUBBERMASTER 13x6.50-6 Bias Industrial Tube With TR13 Valve (250148)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With JS87P Valve (250075)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2301)
- Rubbermaster Automotive Tire & Wheel