Shop All Trailer Tires
Rubbermaster
6.50-10 Industrial Lug 10 Ply Tube Type Forklift Tire W/ Flap
Mfr # 579602
Zoro # G810992127
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 23.23"
- Wheel Rim Material Rubber
- Load Rating A5
- Pressure (PSI) 115
- Tire Size 6.50"-10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 579602
- Zoro # G810992127
- UPC # 671878071807
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 23.23" |
Tire Size | 6.50"-10" |
Section Width | 6.9" |
Tread Depth (32nds) | 18 in |
Details
Wheel Rim Material | Rubber |
Load Rating | A5 |
Pressure (PSI) | 115 |
Wheel Color | Black |
Material | Rubber |
Color | Black |
Pressure | 115 psi |
Load/Speed Index | A5 |
Description
Top-quality RubberMaster Forklift Tires are the ones you need for superior handling, with a wide track that delivers stability to control challenging material handling, construction, industrial and mining applications. Dont wait! Get these RubberMaster Forklift Tires now and start maximizing efficiency, safety and durability of your construction, material handling and mining equipment. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEMO HAZARD LIGHTS RELAY (V15-71-0009)
- GATES Belt Tensioner, Industry Number, 38137 (38137)
- MAPP CASTER 12" x 16" Heavy Duty Steel Flat Dolly Set of 4 - 10,000 Lbs Capacity (M998044-4)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- RUBBERMASTER 16.5x6.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488992)
- RUBBERMASTER G78-14 ST215/75D14 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489228)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER 15x6.00-6 Rib 4 Ply Tubeless Low Speed Tire (450190)
- RUBBERMASTER 20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire (450363)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10064)
- Rubbermaster Automotive Tire & Wheel