Shop All Trailer Tires
Rubbermaster
5.30-12 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489172
Zoro # G410992329
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 80
- Wheel Color Black
- Overall Diameter 21.46"
- DOT Approved Yes
- Section Width 5.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489172
- Zoro # G410992329
- UPC # 671878070107
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 21.46" |
Section Width | 5.47" |
Tire Size | 5.30"-12" |
Tread Depth (32nds) | 8 in |
Details
Pressure (PSI) | 80 |
Wheel Color | Black |
DOT Approved | Yes |
Wheel Rim Material | Rubber |
Load Rating | 82M |
Color | Black |
Standards | DOT |
Pressure | 80 psi |
Load/Speed Index | 82M |
Material | Rubber |
Description
When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 4-3/8" W (SL1314)
- MOTORCRAFT Anti-Freeze, Vc13G (VC13G)
- CTA MANUFACTURING LUG NUT REMOVER 13/16" (CTAA147)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER 4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire (550075)
- RUBBERMASTER H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire (489297)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- Rubbermaster Automotive Tire & Wheel