Shop All Trailer Tires
Rubbermaster
4.80/4.00-8 Rib 4 Ply Tubeless Low Speed Tire
Mfr # 450240
Zoro # G910992317
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 66A3
- Section Width 4.8"
- Tire Size 4.80/4.00-8
- Overall Diameter 16.1"
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450240
- Zoro # G910992317
- UPC # 671878068050
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 4.8" |
Tire Size | 4.80/4.00-8 |
Overall Diameter | 16.1" |
Tread Depth (32nds) | 2 in |
Details
Load Rating | 66A3 |
Wheel Color | Black |
Pressure (PSI) | 42 |
Wheel Rim Material | Rubber |
Material | Rubber |
Pressure | 42 psi |
Load/Speed Index | 66A3 |
Color | Black |
Description
These RubberMaster Low Speed Tires Rib are designed to provide turf-friendly performance and safety for wheelbarrows, spreaders, lawn carts, and various lawn and garden equipment. Order now! When safety, durability, and versatility are priorities, get RubberMaster Low Speed Tires, a reliable and stable traction choice for your lawn and garden equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO Hydraulic Pump, M5151A824AAXQ25-54HAY (M5151A824AAXQ25-54(HAY))
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OCTOIL1USQ)
- DONALDSON P553226, FF/WS SPIN (P553226)
- WEGMANN AUTOMOTIVE Steel Truck Stick-On Weights (300360ST)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489082)
- RUBBERMASTER 2.80/2.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450011)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire (579622)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- RUBBERMASTER 18.5x8.50-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489000)
- Rubbermaster Automotive Tire & Wheel