Shop All Trailer Tires
Rubbermaster
4.10/3.50-6 Sawtooth 4 Ply Tubeless Low Speed Tire
Mfr # 450101
Zoro # G310992245
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Color Black
- Wheel Rim Material Rubber
- Overall Diameter 12.8"
- Tire Size 4.10"/3.50-6"
- Pressure (PSI) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450101
- Zoro # G310992245
- UPC # 671878085309
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 12.8" |
Tire Size | 4.10"/3.50-6" |
Section Width | 3.9" |
Tread Depth (32nds) | 5 in |
Details
Wheel Color | Black |
Wheel Rim Material | Rubber |
Pressure (PSI) | 50 |
Load Rating | 52A3 |
Color | Black |
Pressure | 50 psi |
Load/Speed Index | 52A3 |
Material | Rubber |
Description
These RubberMaster Low Speed Tires Sawtooth are specifically engineered for versatility, and provide the balance between traction and turf-friendliness you want for a variety of lawn care, garden applications and more. Get your turf-friendly RubberMaster Low Speed Tires Sawtooth for reliable traction, stability, durability and smooth rolling performance for a variety of applications. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- RACE SPORT 6 Ohm 50W Load Resistors (Pair) Pr (6OHM50WATT)
- AIRBEDZ Full Size, 76" Length X 63-1/2" Width X 12" Height Inflated, Built-In DC Air Pump (PPI-302)
- TIMKEN Tapered Roller Bearing Cone, 34306 (34306)
- RUBBERMASTER ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470230)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- RUBBERMASTER G78-14 ST215/75D14 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489228)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- Rubbermaster Trailer Tires