Shop All Trailer Tires
Rubbermaster
4.10/3.50-5 Sawtooth 4 Ply Tubeless Low Speed Tire
Mfr # 450071
Zoro # G810992462
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Width 3.78"
- Wheel Color Black
- Tire Size 4.10"/3.50-5"
- Load Rating 46A6
- Pressure (PSI) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450071
- Zoro # G810992462
- UPC # 671878085200
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Section Width | 3.78" |
Tire Size | 4.10"/3.50-5" |
Overall Diameter | 11.73" |
Tread Depth (32nds) | 4 in |
Details
Wheel Color | Black |
Load Rating | 46A6 |
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
Color | Black |
Load/Speed Index | 46A6 |
Material | Rubber |
Pressure | 50 psi |
Description
These RubberMaster Low Speed Tires Sawtooth are specifically engineered for versatility, and provide the balance between traction and turf-friendliness you want for a variety of lawn care, garden applications and more. Get your turf-friendly RubberMaster Low Speed Tires Sawtooth for reliable traction, stability, durability and smooth rolling performance for a variety of applications. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Outrigger Clips (2 Per Pack) (88041)
- BOSCH Oe Fine Wire Double Iridium, Yr6Ni332S (YR6NI332S)
- CURT Replacment Adjustable Tri-Ball Head (45800)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 13x6.50-6 Rib 4 Ply Tubeless Low Speed Tire (450154)
- RUBBERMASTER H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire (489297)
- Rubbermaster Automotive Tire & Wheel