Shop All Trailer Tires
Rubbermaster
3.50-6 F2 4 Ply Tube Type Agricultural Tire
Mfr # 550090
Zoro # G810992257
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 45A3
- Wheel Color Black
- Overall Diameter 13.35"
- Tire Size 3.50"-6"
- Wheel Rim Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 550090
- Zoro # G810992257
- UPC # 671878081202
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 13.35" |
Tire Size | 3.50"-6" |
Section Width | 3.7" |
Tread Depth (32nds) | 9 in |
Details
Load Rating | 45A3 |
Wheel Color | Black |
Wheel Rim Material | Rubber |
Pressure (PSI) | 44 |
Pressure | 44 psi |
Material | Rubber |
Color | Black |
Load/Speed Index | 45A3 |
Description
When stability, maneuverability and low ground pressure are key to providing the rugged, consistent performance you want from your smaller machinery, even in demanding conditions, upgrade to these RubberMaster Agriculture Tires. When superior performance is a must, equip your farm equipment with RubberMaster Agriculture Tires! Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- DEE ZEE -BKTX/TB RED SERIES PULL HANDLE SINGLE LID FULL SIZE (LOW TEXT BLACK) (DZ10170LTB)
- BALDWIN FILTERS Air Filter, 7-7/8 x 4 in. (PA1949)
- GENUINE VICTOR Clamp Muffler Auto 2-1/2In (V829)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER ST205/75R14 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470210)
- RUBBERMASTER 20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire (450366)
- RUBBERMASTER 16x6.50-8 Rib 4 Ply Tubeless Low Speed Tire (450310)
- RUBBERMASTER 20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire (450363)
- RUBBERMASTER 20x10-10 S-Turf 4 Ply Tubeless Low Speed Tire (450374)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S050)
- Rubbermaster Trailer Tires