Shop All Tire Tubes
Rubbermaster
3.40/3.00-5 Bias Industrial Tube With TR87 Valve
Mfr # 250090
Zoro # G210992369
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3.40"/3.00-5"
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 250090
- Zoro # G210992369
- UPC # 671878056200
- Country of Origin Indonesia
- Category Tire Tubes
Dimensions
Size | 3.40"/3.00-5" |
Details
Color | Black |
Material | Rubber |
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Timing Cover Seal, 48373 (48373)
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- GROTE LIGHTING MIRROR-3-STICK ON CONVEX-ROUND (12004)
- DAYCO UTILITY BELT (4L220)
- RUBBERMASTER 9x3.50-4 Bias Industrial Tube With TR87 Valve (250085)
- RUBBERMASTER 4.10/3.50-6 Bias Industrial Tube With TR13 Valve (250130)
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- RUBBERMASTER 4.80/4.00-8 Bias Industrial Tube With TR13 Valve (250251)
- RUBBERMASTER 13x5.00-6 Bias Industrial Tube With TR87 Valve (250140)
- RUBBERMASTER Plus FR13/14 Radial Passenger Inner Tube with TR13 Valve Stem (60035)
- VACULA Extension Tube For 72-020-8063/8"064, 4" (11-208-3215)
- Rubbermaster Automotive Tire & Wheel