Shop All Trailer Tires
Rubbermaster
2.80/2.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire
Mfr # 450011
Zoro # G710992432
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Tire Size 2.80/2.50-4
- Section Width 2.83"
- Load Rating 38A6
- Overall Diameter 8.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450011
- Zoro # G710992432
- UPC # 671878085002
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Tire Size | 2.80/2.50-4 |
Section Width | 2.83" |
Overall Diameter | 8.94" |
Tread Depth (32nds) | 3 in |
Details
Wheel Rim Material | Rubber |
Load Rating | 38A6 |
Wheel Color | Black |
Pressure (PSI) | 50 |
Pressure | 50 psi |
Load/Speed Index | 38A6 |
Material | Rubber |
Color | Black |
Description
These RubberMaster Low Speed Tires Sawtooth are specifically engineered for versatility, and provide the balance between traction and turf-friendliness you want for a variety of lawn care, garden applications and more. Get your turf-friendly RubberMaster Low Speed Tires Sawtooth for reliable traction, stability, durability and smooth rolling performance for a variety of applications. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS BED COVERS :Super Air Wedge / Jack - Large (AT-SAW)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-7/32 In (BT9400-MPG)
- URIAH PRODUCTS Trailer/Truck Id Bar (UL107301)
- A & I PRODUCTS Pulley 10" x10" x1" (A-PLW10)
- RUBBERMASTER 13x6.50-6 Rib 4 Ply Tubeless Low Speed Tire (450154)
- RUBBERMASTER 13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire (450145)
- RUBBERMASTER H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire (489297)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- RUBBERMASTER 6.00-9 Industrial Lug 10 Ply Tube Type Forklift Tire (579582)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1144)
- Rubbermaster Automotive Tire & Wheel