Shop All Trailer Tires
Rubbermaster
23x8.50-12 R1 6 Ply Tubeless Agricultural Tire
Mfr # 550010
Zoro # G810992172
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 22.83"
- Wheel Color Black
- Section Width 8.27"
- Tire Size 23"x8.50"-12"
- Wheel Rim Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster
- MFR # 550010
- Zoro # G810992172
- UPC # 671878071357
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Overall Diameter | 22.83" |
Section Width | 8.27" |
Tire Size | 23"x8.50"-12" |
Tread Depth (32nds) | 18 in |
Details
Wheel Color | Black |
Wheel Rim Material | Rubber |
Load Rating | 93A8 |
Pressure (PSI) | 33 |
Load/Speed Index | 93A8 |
Color | Black |
Material | Rubber |
Pressure | 33 psi |
Description
These heavy-duty, 6-ply RubberMaster Agriculture Tires are designed tough to provide you with long-lasting top performance that wont leave you stranded in the field. Dont wait! Get the RubberMaster Agriculture Tire advantage now, for durability, versatility, reliability, and overall enhanced performance! Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- MAG 1 Automatic Transmission Fluid, Red, 32 Oz (MAG62555)
- EXTREME MAX Extreme Max 3006.6500 BoatTector Vinyl-Coated Mushroom Anchor - 8 lbs. (3006.6500)
- BUSHWACKER Econoline Van 92-14 Swing door (22004-11)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- RUBBERMASTER 13x6.50-6 Turf 4 Ply Tubeless Low Speed Tire (450155)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470178)
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- RUBBERMASTER 18.5x8.50-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489000)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- KENDA Tire-St205/75D14 C Ply, #1ST86 (1ST86)
- Rubbermaster Automotive Tire & Wheel