Shop All Trailer Tires
Rubbermaster
23x10.50-12 LawnGuard 4 Ply Tubeless Low Speed Tire
Mfr # 450443
Zoro # G010992507
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Tire Size 23x10.50-12
- Pressure (PSI) 20
- Overall Diameter 22.8"
- Section Width 10.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450443
- Zoro # G010992507
- UPC # 671878068937
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 23x10.50-12 |
Overall Diameter | 22.8" |
Section Width | 10.39" |
Tread Depth (32nds) | 11 in |
Details
Wheel Rim Material | Rubber |
Pressure (PSI) | 20 |
Wheel Color | Black |
Load Rating | 90A3 |
Color | Black |
Load/Speed Index | 90A3 |
Material | Rubber |
Pressure | 20 psi |
Description
These RubberMaster LawnGuard Tires are the ones that will optimize the performance of your equipment for lawn and garden, landscaping, transport, and general use applications. Dont wait! Get these RubberMaster LawnGuard Tires for you gardening, landscaping, agricultural and industrial maintenance tasks right now.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Union Tee, 1/4" (DOT64-04)
- ATTWOOD MARINE Attwood 3NM Anchor Masthead Light with Black Composite Lightarmor Base (7201-P-7)
- PRIME GUARD Power Blast Gallon +20 Deg F Temperature Rating Windshield Washer Fluid (PRIM92306)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470210)
- RUBBERMASTER H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire (489297)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- RUBBERMASTER 20x10.00-8 Turf 4 Ply Tubeless Low Speed Tire (450364)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- Rubbermaster Trailer Tires