Shop All Trailer Tires
Rubbermaster
20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450363
Zoro # G910992058
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Color Black
- Load Rating 79A6
- Pressure (PSI) 22
- Section Width 8.66"
- Tire Size 20x8.00-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450363
- Zoro # G910992058
- UPC # 671878068654
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Section Width | 8.66" |
Tire Size | 20x8.00-8 |
Overall Diameter | 19.53" |
Tread Depth (32nds) | 9 in |
Details
Wheel Color | Black |
Load Rating | 79A6 |
Pressure (PSI) | 22 |
Wheel Rim Material | Rubber |
Pressure | 22 psi |
Material | Rubber |
Color | Black |
Load/Speed Index | 79A6 |
Description
These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOLOR Universal 9 x 15 Set Of 2 Flat Red GMC Logo Black Fiberglass Reinforced Screw On (000493R01)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- ILC Replacement for Battery Etx16 Power Sport Battery (ETX16 POWER SPORT BATTERY BATTERY)
- FROSTGUARD Frostguard Windshld Cvr (52871)
- RUBBERMASTER 4.80-12 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489142)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 10 Ply Tubeless High Speed Trailer Tire (489102)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- RUBBERMASTER 4.10/3.50-6 Sawtooth 4 Ply Tubeless Low Speed Tire (450101)
- RUBBERMASTER 15x6.00-6 Rib 4 Ply Tubeless Low Speed Tire (450190)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353, 480-12 4 Hole 6 Ply, Wht w/o St (30675)
- Rubbermaster Trailer Tires