Shop All Trailer Tires
Rubbermaster
20.5x8.0-10 205/65D10 Highway Rib 8 Ply Tubeless High Speed Trailer Tire
Mfr # 489092
Zoro # G010992125
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 90M
- Wheel Rim Material Rubber
- Section Width 8.07"
- Tire Size 20.5"x8.0"-10" (205/65D10)
- Pressure (PSI) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489092
- Zoro # G010992125
- UPC # 671878069859
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 8.07" |
Tire Size | 20.5"x8.0"-10" (205/65D10) |
Overall Diameter | 20.47" |
Tread Depth (32nds) | 9 in |
Details
Load Rating | 90M |
Wheel Rim Material | Rubber |
Pressure (PSI) | 70 |
DOT Approved | Yes |
Wheel Color | Black |
Material | Rubber |
Color | Black |
Standards | DOT |
Load/Speed Index | 90M |
Pressure | 70 psi |
Description
Selecting RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a will bring you the improved handling and ride characteristics you want, along with exceptional stability and handling characteristics. Dont wait. Start enhancing your trailers performance today by ordering these RubberMaster Trailer Tires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES 14-C 4RUNNER LIMITED ONLY AEROTREAD BRACKET KIT (2051104)
- MASTERVOLT PowerCombi Remote Control Panel (77010700)
- LIPPERT SMART JACK, BLACK, 3500lb (643589)
- FLOJET Pump, Bilge/Sump, 12 Vdc (04125114G)
- RUBBERMASTER 13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire (450145)
- RUBBERMASTER 18x8.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450325)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489082)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470178)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 4.80-12 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489142)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1282)
- Rubbermaster Trailer Tires