Shop All Trailer Tires
Rubbermaster
20.5x8.0-10 205/65D10 Highway Rib 10 Ply Tubeless High Speed Trailer Tire
Mfr # 489102
Zoro # G310992139
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 95M
- DOT Approved Yes
- Section Width 8.07"
- Overall Diameter 20.47"
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489102
- Zoro # G310992139
- UPC # 671878069903
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 8.07" |
Overall Diameter | 20.47" |
Tire Size | 20.5"x8.0"-10" (205/65D10) |
Tread Depth (32nds) | 9 in |
Details
Load Rating | 95M |
DOT Approved | Yes |
Wheel Color | Black |
Wheel Rim Material | Rubber |
Pressure (PSI) | 90 |
Color | Black |
Material | Rubber |
Standards | DOT |
Pressure | 90 psi |
Load/Speed Index | 95M |
Description
Selecting RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a will bring you the improved handling and ride characteristics you want, along with exceptional stability and handling characteristics. Dont wait. Start enhancing your trailers performance today by ordering these RubberMaster Trailer Tires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B143)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- RUBBERMASTER 15x6.00-6 Rib 4 Ply Tubeless Low Speed Tire (450190)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470178)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- RUBBERMASTER 2.80/2.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450011)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASR1205)
- Rubbermaster Trailer Tires