Shop All Trailer Tires
Rubbermaster
18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450320
Zoro # G810992202
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Pressure (PSI) 22
- Wheel Color Black
- Tire Size 18"x8.50"-8"
- Overall Diameter 17.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450320
- Zoro # G810992202
- UPC # 671878068401
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 18"x8.50"-8" |
Overall Diameter | 17.72" |
Section Width | 8.27" |
Tread Depth (32nds) | 6 in |
Details
Wheel Rim Material | Rubber |
Pressure (PSI) | 22 |
Wheel Color | Black |
Load Rating | 73A3 |
Material | Rubber |
Load/Speed Index | 73A3 |
Pressure | 22 psi |
Color | Black |
Description
These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Transmission Set, Ts13405 (TS13405)
- MAIN FILTER CNH (CASE-NEW HOLLAND) S62427 Hydraulic Filter Replacement (MF0057995)
- GROTE Battery Harness, 2/0 Ga, 12" Pos (84-9693)
- DAVIS INSTRUMENTS Motor Caddy Outboard Hoisting Harness (430)
- RUBBERMASTER 4.10/3.50-5 Sawtooth 4 Ply Tubeless Low Speed Tire (450071)
- RUBBERMASTER ST205/75R14 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470210)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450051)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER 6.50-10 Industrial Lug 10 Ply Tube Type Forklift Tire W/ Flap (579602)
- RUBBERMASTER 15x6.00-6 Turf 4 Ply Tubeless Low Speed Tire (450170)
- HI-RUN Tires and Wheels, 1,360 lb, ST Trailer (ASR2117)
- Rubbermaster Automotive Tire & Wheel