Shop All Trailer Tires
Rubbermaster
18x8.50-8 S-Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450325
Zoro # G210992086
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 22
- Wheel Rim Material Rubber
- Wheel Color Black
- Tire Size 18"x8.50"-8"
- Overall Diameter 17.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450325
- Zoro # G210992086
- UPC # 671878068425
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 18"x8.50"-8" |
Overall Diameter | 17.91" |
Section Width | 8.27" |
Tread Depth (32nds) | 9 in |
Details
Pressure (PSI) | 22 |
Wheel Rim Material | Rubber |
Wheel Color | Black |
Load Rating | 73A3 |
Pressure | 22 psi |
Load/Speed Index | 73A3 |
Color | Black |
Material | Rubber |
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Oil Filter (LF3861)
- MARADYNE Bolt-On Fan, 2.7A, ChromePlatedSteel, 12VDC (F-920612)
- AMERICAN FORGE & FOUNDRY Hydraulic Rams (810-07B)
- URO PARTS Fuel Sending Unit, 1367253 (1367253)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470230)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353 480-12 5 Hole 4 Ply, Wht, Conventi (30560)
- Rubbermaster Trailer Tires