Shop All Trailer Tires
Rubbermaster
18x6.50-8 Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450318
Zoro # G910992270
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Width 6.54"
- Load Rating 71A6
- Wheel Rim Material Rubber
- Tire Size 18"x6.50"-8"
- Pressure (PSI) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450318
- Zoro # G910992270
- UPC # 671878068357
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Section Width | 6.54" |
Tire Size | 18"x6.50"-8" |
Overall Diameter | 17.64" |
Tread Depth (32nds) | 6 in |
Details
Load Rating | 71A6 |
Wheel Rim Material | Rubber |
Pressure (PSI) | 28 |
Wheel Color | Black |
Material | Rubber |
Load/Speed Index | 71A6 |
Pressure | 28 psi |
Color | Black |
Description
These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Strap Eye-4-Card Wht (28871)
- A & I PRODUCTS Glass; Front Windshield (Dual Wiper Arm) 52" x32" x4" (A-47405930)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 4" x4" x6" (A-102-3506)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire (579622)
- LOADSTAR TIRES Wide Profile Tire & Wheel (Rim) Assembly K399, 215/60-8 Bias (Replaces (3H320)
- Rubbermaster Automotive Tire & Wheel