Shop All Trailer Tires
Rubbermaster
18.5x8.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 489020
Zoro # G710992159
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Tire Size 18.5"x8.50"-8"
- Section Width 8.39"
- Load Rating 78M
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 489020
- Zoro # G710992159
- UPC # 671878069705
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 18.5"x8.50"-8" |
Section Width | 8.39" |
Overall Diameter | 18.9" |
Tread Depth (32nds) | 8 in |
Details
Wheel Rim Material | Rubber |
Load Rating | 78M |
Wheel Color | Black |
DOT Approved | Yes |
Pressure (PSI) | 50 |
Pressure | 50 psi |
Material | Rubber |
Color | Black |
Standards | DOT |
Load/Speed Index | 78M |
Description
Selecting RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a will bring you the improved handling and ride characteristics you want, along with exceptional stability and handling characteristics. Dont wait. Start enhancing your trailers performance today by ordering these RubberMaster Trailer Tires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DETROIT TRUETRAC NISSAN TITAN 32 SPLINE (913A582)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- SCOTTY 449 Portable Nylon Clamp Mount (449-BK)
- DONALDSON Hydraulic Filter, Strainer, P169014 (P169014)
- RUBBERMASTER 6.50-10 Industrial Lug 10 Ply Tube Type Forklift Tire W/ Flap (579602)
- RUBBERMASTER H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire (489297)
- RUBBERMASTER 4.10/3.50-6 Sawtooth 4 Ply Tubeless Low Speed Tire (450101)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 20x10-10 S-Turf 4 Ply Tubeless Low Speed Tire (450374)
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- AMERICANA TIRE AND WHEEL Americana TireWheel 32194 Economy Radial TireWheel ST215/75R14 C/5-Hole- Directional Rim (32194)
- Rubbermaster Automotive Tire & Wheel