Shop All Trailer Tires
Rubbermaster
16x6.50-8 Rib 4 Ply Tubeless Low Speed Tire
Mfr # 450310
Zoro # G010992422
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 28
- Load Rating 64A6
- Wheel Rim Material Rubber
- Wheel Color Black
- Overall Diameter 16.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450310
- Zoro # G010992422
- UPC # 671878068258
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Overall Diameter | 16.46" |
Tire Size | 16"x6.50"-8" |
Section Width | 6.61" |
Tread Depth (32nds) | 3 in |
Details
Pressure (PSI) | 28 |
Load Rating | 64A6 |
Wheel Rim Material | Rubber |
Wheel Color | Black |
Material | Rubber |
Load/Speed Index | 64A6 |
Color | Black |
Pressure | 28 psi |
Description
These RubberMaster Low Speed Tires Rib are an ideal choice for lawn mowing, landscaping, utility vehicles, and general-use equipment, providing a smooth and consistent ride while maintaining traction and minimizing surface damage. RubberMaster Low Speed Tires offer a combination of turf-friendliness, durability, stability, and versatility, making them an excellent choice for lawn and garden applications, utility vehicles, and general-use equipment. Get yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- ASSENMACHER SPECIALTY TOOLS Stud Remover Parts Kit, 8mm (80)
- A & I PRODUCTS Universal Valve Core Kit 9" x5" x1.5" (A-CP4019)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470175)
- RUBBERMASTER 18.5x8.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489020)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- RUBBERMASTER 15x6.00-6 Rib 4 Ply Tubeless Low Speed Tire (450190)
- HI-RUN Tires and Wheels, 550 lb, Lawn Mower (ASB1213)
- Rubbermaster Trailer Tires