Shop All Trailer Tires
Rubbermaster
16x6.50-8 R1 4 Ply Tubeless Agricultural Tire
Mfr # 550074
Zoro # G910992218
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Color Black
- Load Rating 64A3
- Tire Size 16"x6.50"-8"
- Section Width 6.38"
- Pressure (PSI) 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 550074
- Zoro # G910992218
- UPC # 671878071609
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 16"x6.50"-8" |
Section Width | 6.38" |
Overall Diameter | 16.46" |
Tread Depth (32nds) | 15 in |
Details
Wheel Color | Black |
Load Rating | 64A3 |
Pressure (PSI) | 28 |
Wheel Rim Material | Rubber |
Color | Black |
Pressure | 28 psi |
Load/Speed Index | 64A3 |
Material | Rubber |
Description
When you want tires designed to withstand the demands of agricultural work, look no further than these RubberMaster Agriculture Tires for long-lasting durability in the field. Experience the long-life durability and unmatched performance of these RubberMaster Ag Tires today! Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Hose Asy, Km5081 (KM5081)
- MOTORCRAFT Motor Asy-Wiper, WM834 (WM834)
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- ULLMAN DEVICES Replacement Mirror Rectangular (LK-2R)
- RUBBERMASTER 4.80/4.00-8 Rib 4 Ply Tubeless Low Speed Tire (450240)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470178)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S967)
- Rubbermaster Trailer Tires