Shop All Trailer Tires
Rubbermaster
16.5x6.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 488992
Zoro # G210992109
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Overall Diameter 16.34"
- Tire Size 16.5"x6.50"-8"
- DOT Approved Yes
- Load Rating 72M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 488992
- Zoro # G210992109
- UPC # 671878069606
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 16.34" |
Tire Size | 16.5"x6.50"-8" |
Section Width | 6.89" |
Tread Depth (32nds) | 6 in |
Details
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Load Rating | 72M |
Wheel Color | Black |
Pressure (PSI) | 70 |
Load/Speed Index | 72M |
Standards | DOT |
Pressure | 70 psi |
Material | Rubber |
Color | Black |
Description
Selecting RubberMaster High Speed Trailer Bias Ply Tires for your trailer is a will bring you the improved handling and ride characteristics you want, along with exceptional stability and handling characteristics. Dont wait. Start enhancing your trailers performance today by ordering these RubberMaster Trailer Tires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BALL JOINT SRVC TOOL/MSTR ADAPTER SET (AO7897)
- COUNTERACT Wheel Centering Sleeves 6 x 20mm, PK 6 (WCS-B20)
- FOUR SEASONS FTG-SPLICER #10MO X (17233)
- VELVAC Air Brake Chamber Type 30 (030021)
- RUBBERMASTER ST205/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470205)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- RUBBERMASTER G78-14 ST215/75D14 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489228)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- RUBBERMASTER 20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire (450363)
- RUBBERMASTER ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470230)
- AMERICANA TIRE AND WHEEL Americana Tire&Wheel 32401 Economy Radial Tire&Wheel ST205/75R15 C/5-Hole-Painted Silver Modular Rim (32401)
- Rubbermaster Automotive Tire & Wheel