Shop All Trailer Tires
Rubbermaster
13x6.50-6 Rib 4 Ply Tubeless Low Speed Tire
Mfr # 450154
Zoro # G710992227
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Color Black
- Pressure (PSI) 28
- Overall Diameter 13.23"
- Tire Size 13"x6.50-6"
- Wheel Rim Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450154
- Zoro # G710992227
- UPC # 671878067800
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Overall Diameter | 13.23" |
Tire Size | 13"x6.50-6" |
Section Width | 6.22" |
Tread Depth (32nds) | 3 in |
Details
Wheel Color | Black |
Pressure (PSI) | 28 |
Wheel Rim Material | Rubber |
Load Rating | 53A6 |
Material | Rubber |
Pressure | 28 psi |
Color | Black |
Load/Speed Index | 53A6 |
Description
These RubberMaster Low Speed Tires Rib are an ideal choice for lawn mowing, landscaping, utility vehicles, and general-use equipment, providing a smooth and consistent ride while maintaining traction and minimizing surface damage. RubberMaster Low Speed Tires offer a combination of turf-friendliness, durability, stability, and versatility, making them an excellent choice for lawn and garden applications, utility vehicles, and general-use equipment. Get yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ILC Replacement for Dialight 507-3914-1475-600 replacement light bulb lamp (507-3914-1475-600 DIALIGHT)
- MOOG Steering Tie Rod End - Right Outer, ES150R (ES150R)
- MASTERCOOL 3/16 Replacemnt Tip (71098-03)
- RUBBERMASTER 15x6.00-6 Turf 4 Ply Tubeless Low Speed Tire (450170)
- RUBBERMASTER 4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire (550075)
- RUBBERMASTER 5.70-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488952)
- RUBBERMASTER ST205/75R14 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470210)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489082)
- RUBBERMASTER 13x6.50-6 Turf 4 Ply Tubeless Low Speed Tire (450155)
- KENDA Tire-St205/75D14 C Ply, #1ST86 (1ST86)
- Rubbermaster Automotive Tire & Wheel