Shop All Trailer Tires
Rubbermaster
13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450140
Zoro # G110992254
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 51A6
- Overall Diameter 13.23"
- Pressure (PSI) 40
- Wheel Rim Material Rubber
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450140
- Zoro # G110992254
- UPC # 671878067701
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Overall Diameter | 13.23" |
Tire Size | 13"x5.00-6" |
Section Width | 4.88" |
Tread Depth (32nds) | 5 in |
Details
Load Rating | 51A6 |
Pressure (PSI) | 40 |
Wheel Rim Material | Rubber |
Wheel Color | Black |
Load/Speed Index | 51A6 |
Material | Rubber |
Color | Black |
Pressure | 40 psi |
Description
These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Id, P206347 (P206347)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER 13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire (450145)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- RUBBERMASTER 16.5x6.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488992)
- RUBBERMASTER 7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire (579622)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599485)
- Rubbermaster Automotive Tire & Wheel