Shop All Trailer Tires
Rubbermaster
11x4.00-4 Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450049
Zoro # G110992537
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 46
- Load Rating 41A6
- Wheel Color Black
- Tire Size 11x4.00-4
- Section Width 4.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 450049
- Zoro # G110992537
- UPC # 671878067305
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Tire Size | 11x4.00-4 |
Section Width | 4.02" |
Overall Diameter | 11.42" |
Tread Depth (32nds) | 5 in |
Details
Pressure (PSI) | 46 |
Load Rating | 41A6 |
Wheel Color | Black |
Wheel Rim Material | Rubber |
Load/Speed Index | 41A6 |
Material | Rubber |
Pressure | 46 psi |
Color | Black |
Description
These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE RED LABEL LOW PROFILE SINGLE LID CROSSOVER TOOL BOX BRITE TREAD (DZ8170L)
- SEA-DOG Stainless Steel Eye Mount Flagpole Pennant Clips - Set of 4 (328196-1)
- A & I PRODUCTS Work Lamp, LED, Flood, Rectangle, Side Mount 0" x0" x0" (A-WL1205)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire (450366)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER 6.00-9 Industrial Lug 10 Ply Tube Type Forklift Tire (579582)
- KENDA Assy-St205/75R14 C/5H Spk Glv, #32067 (32067)
- Rubbermaster Trailer Tires