Shop All Tilt Trucks
This Product is Discontinued
Rubbermaid Commercial
Big Wheel Cart, HD, 1/8 cu. yd., 200 lb. (Discontinued)
Mfr # FG565461BLA
Zoro # G0307711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 24-3/4"
- Overall Length 47"
- Overall Width 27-1/2"
- Container Height 23-5/8 in
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG565461BLA
- Zoro # G0307711
- UPC # 086876185454
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 24-3/4" |
Overall Length | 47" |
Overall Width | 27-1/2" |
Container Height | 23-5/8 in |
Wheel Dia. | 20 in |
Handle Height | 24-3/4" |
Tray Length | 48 in |
Wheel Diameter | 20 in |
Tray Width | 27 1/2 in |
Tray Depth | 24 in |
Description
Wheelbarrow, Product Type Wheelbarrow, Tray Material HDPE, Handle Material High-Density Polyethylene, Maximum Volume Capacity 3 1/2 cu ft, Maximum Load Capacity 200 lb, Wheel Type Semi-Pneumatic, Wheel Material Rubber, Number of Wheels 2, Tray Color Black, Tray Depth 24 in, Assembled/Unassembled Unassembled, Tray Length 48 in, Tray Width 27 1/2 in, Wheel Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.