Shop All Handles, Frames and Braces
Rubbermaid Commercial
Mop Handle, Slide-On, Side Gate, 54 in L, Wood, Natural
Mfr # FGH115000000
Zoro # G2255671
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 54 in
- Handle Material Wood
- Handle Color Natural
- Headband Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH115000000
- Zoro # G2255671
- UPC # 086876045444
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54 in |
Headband Size | 1" |
Length | 54" |
Details
Connection Type | Slide On |
Handle Material | Wood |
Handle Color | Natural |
Item | Wet Mop Handle |
For Use With | 1 and 5 in Headband Mops |
Mop Connection Type | Side Gate |
Color Coding System | Yes |
Series | Invader(R) |
Includes | Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only. |
Material | Wood |
Features | For 1 in Headband Mops, Tightening Thumbwheel |
Product Type | Mop Handle |
Tip Material | Polypropylene |
Connection Type | Slide On |
Description
Wet Mop Handle, Connection Type Slide On, Handle Length 54 in, Material Wood, Handle Color Natural, Connection Thread Type Not Applicable, Tip Material Polypropylene, Features For 1 in Headband Mops, Tightening Thumbwheel, Series Invader(R), Color Coding System Yes, Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (GPC28124)
- MONARCH Tube Mop, Red, Microfiber, M600018R (M600018R)
- KC WYPALL WypAll L30 Wipers 1200 wipers/case, 120 wipers/box, 10 boxes/case 11.2" L x 10" W, 1200PK (WIP3086)
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Handle 6361 For Push Brooms - Wood Threaded Handle (FG636100LAC)
- RUBBERMAID COMMERCIAL Invader Wet Mop Fiberglass Handle, Gray (RCPH14600GY)
- RUBBERMAID COMMERCIAL 18" Flat Mop Frame, Aluminum (1863893)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Blue, Fiberglass (FGH14600BL00)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- RUBBERMAID COMMERCIAL Quick Connect Handle, Adj, 7-1/2"x47-3/4"x2-1/2" YW, PK 6 (RCPQ76000CT)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29624)
- Rubbermaid Commercial Handles, Frames and Braces