Shop All Trash Cans
Rubbermaid Commercial
23 gal Rectangular Trash Can, Yellow, 11 in Dia, Open Top, Plastic
Mfr # 1956188
Zoro # G4036615
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Color Yellow
- Material Plastic
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1956188
- Zoro # G4036615
- UPC # 086876227963
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 11 in |
Length | 22 in |
Trash Can Dia./Width | 11" |
Width/Diameter | 11 in |
Depth | 22 in |
Description
Trash Can, Rectangular, Open, 23 gal, Yellow, Height 30 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- EMPRESS Dispenser for Hardwound Towel Lever Black (EMP950)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 20-1/4" Dia, Swing, Plastic (7YA66)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 15 1/2 in Dia, Open Top, Polyethylene (FG356988GRAY)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Beige, 11 3/4 in Dia, Swing, Polycarbonate Base/ABS Top (FG782200BEIG)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Gray, 12 1/8 in Dia, Resin (1883602)
- RUBBERMAID COMMERCIAL 36 gal Round Trash Can, Black, 29 in Dia, Open Top, Steel, Rigid Plastic (FGMT32PLBK)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- Rubbermaid Commercial Trash Cans