Shop All Trash Cans
Rubbermaid Commercial
16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend
Mfr # 1971257
Zoro # G4036560
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Rectangular
- Material High Quality Resin Blend
- Height 25 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1971257
- Zoro # G4036560
- UPC # 086876227901
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 11 in |
Length | 22 in |
Trash Can Dia./Width | 11" |
Depth | 22 in |
Width/Diameter | 11 in |
Description
Trash Can, Rectangular, Open, 16 gal, Blue, Height 25 in, Width/Diameter 11 in, Depth 22 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- BRONCO 20 gal Round Trash Can, Black (84102003)
- GORDON BRUSH Counter Duster – Red 5 x 15 Row Polypropylene Bristle Plastic Handle (M550082)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1955960)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- RUBBERMAID COMMERCIAL 8 gal Square Trash Can, Beige, Top Door, Plastic (FG614300BEIG)
- RUBBERMAID COMMERCIAL 35 gal Square Untouchable 35-gallon Container, Gray, Linear Low-Density Polyethylene (LLDPE) (RCP3958GY)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Gray, Open Top, Plastic (FG295500GRAY)
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- Rubbermaid Commercial Trash Cans