No Product Image Available
Rubbermaid

Untouchable 92 Qt. / 23 Gallon Black Square Trash Can with Drop Shot Lid


product price: $181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Rubbermaid 6903569BKKIT Untouchable 92 qt. / 23 gallon black square trash can with drop shot lid offers an innovative can liner cinch that allows for simple and effective bag retention while eliminating the need to tie knots. It features a crack-resistant construction and is durable enough to withstand even tough commercial applications. With a sleek design that gives it a professional appearance this waste can is perfect for hotel lobbies restrooms shopping malls restaurants and snack areas.A square black Untouchable lid is included with this trash can to help hide trash from view contain odors and control pests. It has a swing design made up of two horizontal doors that form a tight seal while providing easy access. When trash is thrown away the doors part to allow disposal before quickly returning to the closed position to hide refuse from public view!Overall Dimensions:Width: 15 1/2''Depth: 16 1/2''Height: 35''Capacity: 23 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.