No Product Image Available

Rubbermaid

Untouchable 50 Gallon Blue Square Recycle Bin Kit with Bottle / Can Hole Lid


product price: $415.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Featuring a square design with smooth rounded corners this Rubbermaid Untouchable 50 gallon blue square recycling wastebasket is great for large commercial spaces. This wastebasket comes complete with a styled lid and features the universal recycling logo to clearly designate its proper use. Combining durable materials with understated styling and an easy-to-service design this unit is great for use in stadiums parks and shopping malls. The container's bold blue coloring and 50 gallon capacity make it ideal for use in high-traffic areas where it will be clearly seen and provides ample room for large quantities of bottle and can recyclables. For ease of transportation this wastebasket features smooth rounded corners that won't catch or scrape corners and other surfaces while on the move.This bin is made of post-consumer recycled resin PCR which meets EPA guidelines and also provides exceptional impact resistance. A convenient integrated bag cinch allows you to keep can liners tightly secured without having to tie each bag. A ridge along the upper rim provides a good grip for carrying and the rim is rolled to provide extra strength during tough tasks. Plus the smooth surface makes it easy to keep the recycling wastebasket clean.The included lid with a can slot top provides hands-free waste disposal with a simple intuitive design. It easily snaps onto your square container converting it into a rugged indoor or outdoor receptacle bringing you lasting durability and stability! This lid will help to ensure that patrons use correct disposal procedure and that all recyclables are organized together for efficient waste collection.Can Dimensions:Length: 19 1/2''Width: 19 1/2''Height: 40 7/16''Capacity: 50 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.