Shop All Recycling Bins
Rubbermaid
Untouchable 35 Gallon Blue Square Recycle Bin Kit with Bottle / Can Hole Lid
Mfr # 690SQ35RCBKT
Zoro # G411510508
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690SQ35RCBKT
- Zoro # G411510508
- Country of Origin United States
- Category Recycling Bins
Description
Featuring a square design with smooth rounded corners this Rubbermaid Untouchable 35 gallon blue square recycling wastebasket is great for large commercial spaces. This wastebasket comes complete with a styled lid and features the universal recycling logo to clearly designate its proper use. Combining durable materials with understated styling and an easy-to-service design this unit is great for use in stadiums parks and shopping malls. The container's bold blue coloring and 35 gallon capacity make it ideal for use in high-traffic areas where it will be clearly seen and provides ample room for large quantities of bottle and can recyclables. For ease of transportation this wastebasket features smooth rounded corners that won't catch or scrape corners and other surfaces while on the move.This bin is made of post-consumer recycled resin PCR which meets EPA guidelines and also provides exceptional impact resistance. A convenient integrated bag cinch allows you to keep can liners tightly secured without having to tie each bag. A ridge along the upper rim provides a good grip for carrying and the rim is rolled to provide extra strength during tough tasks. Plus the smooth surface makes it easy to keep the recycling wastebasket clean.The included lid with a can slot top provides hands-free waste disposal with a simple intuitive design. It easily snaps onto your square container converting it into a rugged indoor or outdoor receptacle bringing you lasting durability and stability! This lid will help to ensure that patrons use correct disposal procedure and that all recyclables are organized together for efficient waste collection.Can Dimensions:Length: 19 1/2''Width: 19 1/2''Height: 33 5/8''Capacity: 35 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- BRADY Sorbents, 25 gal (US), 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Green, Aluminum (29592)
- AMERIHOME Large Stainless Steel Bucket Set, PK3 (SSB422SET)
- RUBBERMAID 10.25 gal Blue Resin Recycling Bin (295773 BLUE)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- COMMERCIAL ZONE PRODUCTS 25 gal Recycling Bin, Stainless Steel (78282999)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- Rubbermaid Recycling Bins