Shop All Trash Cans
This Product is Discontinued
Rubbermaid
Trash Can, Black, 24 1/2 in Dia, Metal (Discontinued)
Mfr # FGHPSM
Zoro # G0014253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Metal
- Height 46"
- Width 2"
- Series Towne Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # FGHPSM
- Zoro # G0014253
- UPC # 097591042755
- Country of Origin Multiple
- Category Trash Cans
Dimensions
Height | 46" |
Width | 2" |
Trash Can Dia./Width | 2" |
Length | 24-1/2" |
Width/Diameter | 24 1/2 in |
Details
Color | Black |
Material | Metal |
Series | Towne Series |
Item | Trash Can |
Primary Container Color | Black |
Container Mounting Style | Surface Pole-Mounted |
Finish | Powder Coated, UV Stabilized |
For Use With | FGH1NEGN, FGH9NBK, FGH9NEGN, Mfr. No. FGH1NBK |
Includes | FGH1NEGN, FGH9NBK, FGH9NEGN, Mfr. No. FGH1NBK |
Specific Container Material | Metal |
Accessory Type | Surface Mount Post |
Description
Surface Mount Post, For Use With FGH1NBK, FGH1NEGN, FGH9NBK, FGH9NEGN, Color Black, Height 46 in, 24 1/2 in Width/Diameter, Length 24 1/2 in, Material Metal, Finish Powder Coated, UV Stabilized, Includes FGH1NEGN, FGH9NBK, FGH9NEGN, Mfr. No. FGH1NBK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.