Shop All Storage Totes & Containers
Rubbermaid
Storage Tote, Dark Indigo Metallic, 36 7/8 in L, 21 13/64 in W, 18 19/64 in H
Mfr # RMRT400001
Zoro # G600488311
original price:
$62.72
25% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Indigo Metallic
- Overall Length 36 7/8 in
- Overall Height 18 19/64 in
- Overall Width 21 13/64 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # RMRT400001
- Zoro # G600488311
- UPC # 051596400019
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 36 7/8 in |
Overall Height | 18 19/64 in |
Overall Width | 21 13/64 in |
Inside Length | 27 43/64 in |
Inside Height | 17 in |
Inside Width | 15 in |
Bottom Inside Width | 15 in |
Bottom Inside Length | 27 5/8 in |
Overall Length Range | Longer than 30 in |
Overall Height Range | Taller than 18 in |
Overall Width Range | Wider than 18 in |
Outside Height | 18 19/64 in |
Outside Length | 36 29/32 in |
Outside Width | 21 13/64 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Dark Blue/Metallic, Lid Color Dark Blue/Metallic, Nestable Yes, Overall Height 18 1/4 in, Overall Length 36 7/8 in, Overall Width 21 1/4 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 40 gal, Weight Capacity 333.81 lb, NSF Certified No, Bottom Inside Length 27 5/8 in, Bottom Inside Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- DAYTON Agitator Air Mixer, Size 5 Gallon (32V131)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H (RMRT180000)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 43 in L, 21 1/4 in W, 17 7/8 in H, 50 gal Volume Capacity (RMRT500000)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity (RMCC950001)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162GREY)
- Rubbermaid Storage Totes & Containers