Shop All Storage Totes & Containers
Rubbermaid
Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity
Mfr # RMCC410001
Zoro # G100488279
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 29 in
- Overall Height 6 1/8 in
- Overall Width 17 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # RMCC410001
- Zoro # G100488279
- UPC # 051596710033
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 29 in |
Overall Height | 6 1/8 in |
Overall Width | 17 3/4 in |
Inside Height | 5 3/8 in |
Inside Length | 24 1/2 in |
Inside Width | 15 in |
Overall Height Range | Shorter than 12 in |
Outside Width | 17 3/4 in |
Overall Length Range | 20 to 30 in |
Outside Length | 29 in |
Outside Height | 6 1/8 in |
Bottom Inside Length | 24 1/2 in |
Overall Width Range | 12 to 18 in |
Bottom Inside Width | 15 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Yes, Overall Height 6 1/8 in, Overall Length 29 in, Overall Width 17 3/4 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 10.3 gal, Weight Capacity 85.54 lb, NSF Certified No, Bottom Inside Length 24 1/2 in, Bottom Inside Width 15 in, Includes Base and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBCRS)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- RUBBERMAID Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity (RMCC950001)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- RUBBERMAID Cleverstore 4.75 in. H X 8.375 in. W X 13.375 in. D Stackable Storage Tote (RMCC060005)
- RUBBERMAID Storage Tote, Clear, Plastic, 18 3/4 in L, 13 3/8 in W, 11 1/2 in H, 7.5 gal Volume Capacity (RMCC300014)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- Rubbermaid Storage Totes & Containers